missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Freund's Adjuvant, Incomplete

Catalog No. ICN642861
Change view
Click to view available options
Quantity:
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN642861 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN642861 Supplier MP Biomedicals™ Supplier No. 08642861

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

a mixture containing mineral oil and Arlacel

Specifications

Formulation Paraffin oil 80 to 90%, Arlacel A 10 to 20%
Content And Storage 2°C to 8°C
For Use With (Application) Used for the boost injections
Product Type Freund's Incomplete Adjuvant
Quantity 50 mL