missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Casein Hydrolysate Enzymatic, Soluble, Powder

Catalog No. ICN96013801
Change view
Click to view available options
Quantity:
454 g
5 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96013801 454 g
ICN96013805 5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN96013801 Supplier MP Biomedicals™ Supplier No. 0296013801

Soluble; NZ Amine A ; Peptone from casein

Casein hydrolysate enzymatic is recommended for use as an animal diet.

Specifications

Product Type Animal Diet
Components Moisture 3.5%, Amino N/Total N 50.3%, Chloride 0.8%, Iron <50 ppm, Solubility 25 g/L, Total Nitro gen 12.8%, Sodium 2.8%, Calcium 0.1%, pH (2% solution) 6.6, Ammonia 0.9
Format Powder
For Use With (Application) Casein Hydrolysate Enzymatic is recommended for use as animal diet, also recommended for the production of media for the growth of Charon phage and other lambda phages
Quantity 454 g
Storage Requirements 15°C to 30°C