missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Carbonic Anhydrase
$273.10 - $1042.71
Specifications
| Concentration | >2000 U/mg |
|---|---|
| Color | Tan |
| For Use With (Application) | Molecular biology, cell biology |
| Content And Storage | 2°C to 8°C |
| Source | Bovine erythrocytes |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
ICN15387925
|
MP Biomedicals™
0215387925 |
25 mg |
Each for $308.45
|
|
|||||
|
ICN15387910
|
MP Biomedicals™
0215387910 |
10 mg |
Each for $273.10
|
|
|||||
|
ICN15387980
|
MP Biomedicals™
0215387980 |
100 mg |
Each for $1,042.71
|
|
|||||
Description
- Activity 2000units/mg
Specifications
| >2000 U/mg | |
| Molecular biology, cell biology | |
| Bovine erythrocytes | |
| 30000 |
| Tan | |
| 2°C to 8°C | |
| Carbonic Anhydrase | |
| Lyophilized Powder |