missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ AIN-76 Mineral Mixture, Powder

Catalog No. ICN90545510
Change view
Click to view available options
Quantity:
2 kg
10 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90545510 10 kg
ICN90545502 2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN90545510 Supplier MP Biomedicals™ Supplier No. 0290545510

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Powdered

Composition (Ingredients, Amount):

  • Thiamine Hydrochloride, 0.6 g
  • Riboflavin, 0.6 g
  • Pyridoxine Hydrochloride, 0.7 g
  • Nicotinic Acid, 3 g
  • D-Calcium Pantothenate, 1.6 g
  • Folic Acid, 0.2 g
  • D-Biotin, 0.02 g
  • Cyanocobalamin (Vitamin B12), 0.001 g
  • Retinyl Palmitate (Vitamin A) Pre-mix (250,000 IU/gm), 1.6 g
  • DL-a-Tocopherol Acetate (250 IU/gm), 20 g
  • Cholecalciferol (Vitamin D3, 400,000 IU/gm), 0.25 g
  • Menaquinone (Vitamin K2), 0.005 g
  • Sucrose, finely powdered, 972.9 g

Specifications

Product Type Animal Diet
Components Calcium Phosphate Dibasic 500 g, Sodium Chloride 74 g, Potassium Citrate Monohydrate 220 g, Potassium Sulfate 52 g, Ma gnesium Oxide 24 g, Man ganese Carbonate 3.5 g, Ferric Citrate 6 g, Zinc Carbonate 1.6 g, Cupric Carbonate 0.3 g, Potassium Iodate 0.01 g, Sodium Selenite 0.01 g, Chromium Potassium Sulfate 0.55 g, Sucrose, finely powdered 118 g
Format Powder
Quantity 10 kg
Species Rat, Mouse
Storage Requirements 15°C to 30°C