missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ 1/4 in. Ceramic Spheres
Use to break hard/brittle samples. Specialty applications for the 1/4 in. Ceramic Spheres include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
$240.47 - $2698.50
Specifications
| Bead Type | Zirconium oxide coated ceramic |
|---|---|
| Content And Storage | Room Temperature |
| Sample Type | Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores |
| For Use With (Application) | Break hard/brittle samples |
| Product Type | Bulk Matrix |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP116540034
|
MP Biomedicals™
116540034 |
50 Pk. |
Pack of 50 Each for $240.47
|
|
|||||
|
116540422
|
MP Biomedicals™
116540422 |
1000 Pk. |
Each for $2,698.50
|
|
|||||
|
116540424
|
MP Biomedicals™
116540424 |
100 Pk. |
Each for $311.17
|
|
|||||
|
116540412
|
MP Biomedicals™
116540412 |
500 Pk. |
Each for $1,440.31
|
|
|||||
Description
- Zirconium Oxide-coated ceramic grinding spheres
- Chemically inert
- Component of Lysing Matrix A and M tubes
Specifications
| Zirconium oxide coated ceramic | |
| Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores | |
| Bulk Matrix | |
| 1/4 in. Zirconium Oxide Banded Satellite for Grinding |
| Room Temperature | |
| Break hard/brittle samples | |
| Unlimited |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.