missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Mounted Beauchene Human Skull Model

Catalog No. S27461
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S27461 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27461 Supplier Eisco™ Supplier No. AMCH1049AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Exploded Human Skull Model includes 22 semi-adjustable parts for in-depth study

  • Beauchene (exploded) skull, mounted on stand
  • Natural color and size
  • Realistic details, textures, and bony landmarks
  • Ideal for educational demonstrations
  • Semi-adjustable parts allow the piece to be fully studied

Specifications

Color Natural
Dimensions (L x W x H) 8 x 8 x 12.75 in.
For Use With (Application) Educational Demonstrations
Height (English) 12.8 in.
Height (Metric) 32.51 cm
Includes 22 Parts
Length (English) 8 in.
Length (Metric) 20.32 cm
Material ABS Plastic
Weight (English) 1.1 lb.
Weight (Metric) 498.95 g
Width (English) 8 in.
Width (Metric) 20.32 cm
Product Type Human Body Anatomical Model
Show More Show Less