missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mortar and Pestle Deep Form

Numéro de catalogue. p-7144750
Change view
Click to view available options
Diameter (English) Outer:
70mm
100mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Diameter (English) Outer
FB970K 70mm
FB970N 100mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. FB970K Fournisseur Fisherbrand™ Code fournisseur CD70
Il en reste null

Mortar and Pestle Deep Form

  • Low permeability
  • High strength
  • Hard
  • High resistance to chemical attacks
  • Translucent or glazed body

Spécifications

Capacity (English) 35ml
Diameter (English) Outer 70mm
Product Type Mortar and Pestle
Material Agate Stone
For Use With (Application) For grinding or crushing
Includes Mortar and Pestle