missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Mortar and Pestle Set
Features a flat bottom, unglazed grinding surfaces, and spout for easy pouring. Eisco™ Mortar and Pestle Set is made from lab quality porcelain and designed for efficient and uniform grinding of various materials.
Supplier: Eisco™ CH0540G
Description
- Made from lab quality porcelain
- Outside of mortar and handle of pestle is glazed
- Inner bowl and pestle end are not glazed
- Spout for easing pouring
- Flat bottom for stability
Chemical Identifiers
| Mortar and Pestle | |
| Porcelain |
Specifications
| 2000 mL | |
| Autoclavable | |
| 9.4 in. | |
| Mortar and Pestle | |
| Grinding | |
| 13.6 cm | |
| 22.8 cm | |
| Thick Wall |
| Glazed Outer | |
| 68 fl oz | |
| 238 mm | |
| Porcelain | |
| 5.4 in. | |
| Mortal, Pestle | |
| 9 in. |