missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Covidien Monoject™ SoftPack Syringes without Needles
Description
- Polypropylene barrel and plunger rod
- Latex-free plunger tip
- Graduated barrel markings
- Variety of syringe volumes
Spécifications
Spécifications
| Material | Polypropylene |
| For Use With (Application) | Used as general purpose syringe |
| Latex Free | Yes |
| Product Type | Monoject™ SoftPack Syringe |
| Disposable | Single-use |
| Graduations | 0.1 mL |
| Needle Point Number | No Needle Included |
| Volume (Metric) | 3 mL |
| Needle Point Style | Tri-beveled, Anti-coring |
| Connection Type | Luer Lock |
| Afficher plus de résultats |