missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ SNARF™-1 Carboxylic Acid, Acetate, Succinimidyl Ester - Special Packaging

Permits simultaneous long-term tracing of mixed-cell populations using different fluorescent colors

Supplier:  Invitrogen™ S22801

Encompass

Catalog No. S22801


Only null left

Description

Description

  • Cells labeled with SNARF-1 carboxylic acid, acetate, succinimidyl ester have orange-red fluorescence that can be easily distinguished from that of cells loaded with green-fluorescent tracers such as CFDA SE

Cell Adhesion, Cell Analysis, Cell Metabolism, Cell Proliferation, Cell Tracing and Tracking, Cell Viability, Proliferation and Function, General Cell Tracing, Ionic Homeostasis and Signaling, pH Detection

Order Info

Shipping Condition: Room temperature

Specifications

Specifications

Store in freezer -5°C to -30°C.
Fluorescence Microscope, Flow Cytometer, Microplate Reader
Fluorescent Dye-Based
SNARF
Room Temperature
Fluorescence
Carboxylic Acid Acetate Succinimidyl Ester
pH Indicator
10 x 50 μg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.