missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Mag-Fura-2, AM, cell permeant
Description
Mag-fura-2, AM is an intracellular magnesium indicator that is ratiometric and UV light-excitable. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in 1 mg packaging (M1291). A Cell-impermeant tetrapotassium (M1290) salt form of the dye is available.
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Application) | Magnesium Indicator |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer |
| Product Type | Magnesium Indicator |
| Dye Type | Mag-Fura-2 |
| Quantity | 20 x 50 μg |
| Shipping Condition | Room Temperature |
| Excitation Wavelength | 330 nm |
| Emission Wavelength | 491 nm |
For Research Use Only. Not for use in diagnostic procedures.