missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ HybriSlip™ Hybridization Cover, 40 mm x 22 mm, RNase free

Catalog No. H18201
Encompass
Change view
Click to view available options
Quantity:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
H18201 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. H18201 Supplier Invitrogen™ Supplier No. H18201
  • ONLINE EXCLUSIVE PRICE
    $337.00
    $276.34 / Each

    Save $60.66

    18.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed specifically for in situ hybridization

  • Does not require lengthy preparation or blocking procedures to prevent probe trapping or binding
  • Heat resistant and do not curl, even at high temperatures
  • Well-suited for denaturation steps or in situ PCR incubations

Cell Analysis, Cellular Imaging, Chromogenic In Situ Hybridization, Fluorescence In Situ Hybridization, In Situ Hybridization (ISH)

Order Info

Shipping Condition: Room temperature

Specifications

Type Hybridization Cover
Product Line HybriSlip
Dimensions 40 x 22 mm
Content And Storage Store at room temperature.
Quantity 1 set
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.