missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Molecular Model Set

Catalog No. S24917
Change view
Click to view available options
Molecular Model Set; 343 pieces with 99 atoms
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S24917 Molecular Model Set; 343 pieces with 99 atoms
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24917 Supplier Eisco™ Supplier No. SET00618

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Molecular Model Set is a giant sized model for classroom demonstration.

  • Total 343 pieces with 99 atoms
  • Atom sizes range from 1 to 2 in. dia.
  • In plastic storage case
  • With instructions and removal tool

Specifications

For Use With (Application) In plastic storage case
For Use With (Equipment) Instructions and Removal Tool
Height (English) 3.5 in.
Height (Metric) 8.89 cm
Includes 99 atoms
Length (English) 14 in.
Length (Metric) 35.56 cm
Material ABS Plastic
Size Atoms range from 1 to 2 in. dia.
Weight (English) 6.2 lb.
Weight (Metric) 2.81 kg
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Type Molecular Model Set
Show More Show Less