missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Molecular Model Set

Catalog No. S13020
Change view
Click to view available options
Material:
ABS Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S13020 ABS Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13020 Supplier Eisco™ Supplier No. SET00600

missing translation for 'validMainframeMsg'

Includes

60 atoms and 66 bonds

Introductory kit.

  • Includes atoms and bonds

Specifications

Height (English) 1.5 in.
Height (Metric) 3.81 cm
Includes 60 atoms and 66 bonds
Length (English) 10 in.
Length (Metric) 25.4 cm
Material ABS Plastic
Weight (English) 1.5 lb.
Weight (Metric) 680.38 g
Width (English) 8 in.
Width (Metric) 20.32 cm
Product Type Molecular Model Set
Show More Show Less