missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ HandyStrap™ Series R95 Particulate Respirators
R95 disposable respirators feature a unique HandyStrap™ with buckle, allowing the mask to hang down around the userâs neck when not in use.
$813.51 - $1199.35
Specifications
| Aerosol Type | R - Somewhat Resistant to Oil |
|---|---|
| ANSI Standard | ANSI/ISEA 110-2003, Section 7.11.1 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, R95 |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Color | Size | With Exhalation Valve | Nuisance Odor Relief | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Size | With Exhalation Valve | Nuisance Odor Relief | Price | Quantity | ||
|
19-046-758
|
Moldex™
2740R95 |
Gray | Medium/Large | Yes | None |
Case of 10 Each for $813.51
|
|
||
|
19-046-756
|
Moldex™
2840R95 |
Gray | Medium/Large | Yes | Ozone and Organic Vapors |
Case of 100 Each for $1,199.35
|
|
||
|
19-999-367
|
Moldex™
2940R95 |
Gray | Medium/Large | Yes | Acid Gases |
Case of 100 Each for $1,158.45
|
|
||
Description
- Cloth strap is cool and comfortable against the skin
- HandyStrap™ with buckle, allows mask to hang down around the user’s neck when not in use preventing premature disposal
- Dura-Mesh™ provides bi-directional protection from dirt on the outside and moisture on the inside
- Soft foam nose cushion for added comfort and no pressure points
- Softspun™ lining for increased comfort and durability
- Ventex™ exhalation valve lets the hot air out faster to enable easier breathing
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
- R95 Series Applications: Grinding, torch cutting, sanding, metal pouring, sweeping, metal working, bagging, foundries, stone quarrying, agriculture, metal machining, construction, cement, ceramics manufacturing, underground mining, timber/lumber mills, polishing, buffing, lime, poultry, textiles, welding, brazing, soldering
- R95 Plus Nuisance Levels of Ozone and Organic Vapor Applications (Fisher cat #19-046-756 and 19-046-757 only): Welding, arc cutting, foundry operations, brazing, plasma spraying, laser beam cutting/welding, laboratory settings, agriculture, petrochemical manufacturing, rendering plants, auto repair, mining operations, waste disposal
- R95 Plus Nuisance Levels of Acid Gases Applications (Fisher cat #19-999-367 and 19-999-368 only): Welding, arc cutting, foundry operations, brazing, plasma spraying, laser beam cutting/welding, laboratory settings, agriculture, petrochemical manufacturing, rendering plants, auto repair, mining operations, waste disposal
Specifications
| R - Somewhat Resistant to Oil | |
| NIOSH 42 CFR 84, R95 | |
| Single-use | |
| Dura-Mesh | |
| 95% | |
| Soft foam | |
| No |
| ANSI/ISEA 110-2003, Section 7.11.1 | |
| Cup/Molded | |
| R95 | |
| Yes | |
| Cloth | |
| HandyStrap™ with Buckle |