missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Mol Sieve 5A PLOT Capillary GC Column
Porous-layer open-tubular (PLOT) columns are a powerful tool used in gas chromatography for analysis of fixed gases, light hydrocarbons and volatile solvents. They are mostly preferred over traditional columns.
$1140.00 - $1900.00
Specifications
| USP Type | None |
|---|---|
| Type | Capillary GC |
| Max. Temperature | Subambient to 300°C (isothermal or programmed) |
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 30 m |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Price | Quantity | ||||
|
111003195
|
MilliporeSigma™ Supelco™
24243 |
30 m | 0.32 mm |
Each for $1,140.00
|
|
||||
|
111003161
|
MilliporeSigma™ Supelco™
SGMA25463 |
30 m | 0.53 mm |
Each for $1,900.00
|
|
||||
Description
Application: This column can be used for the separation of many permanent gas components, such as oxygen, nitrogen, carbon monoxide, and methane, in less than five minutes. More difficult separations, such as argon from oxygen, can be achieved by using subambient temperatures. These columns possess the strongest adsorption strength of any PLOT column. USP Code: None. Phase: Aluminosilicate. Temp. Limits:. Subambient to 300 C (isothermal or programmed)Specifications
| None | |
| Subambient to 300°C (isothermal or programmed) | |
| 30 m | |
| Aluminosilicate |
| Capillary GC | |
| Gas Chromatography (GC) | |
| Fused Silica |