missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Mol Sieve 5A PLOT Capillary GC Column
Description
Application: This column can be used for the separation of many permanent gas components, such as oxygen, nitrogen, carbon monoxide, and methane, in less than five minutes. More difficult separations, such as argon from oxygen, can be achieved by using subambient temperatures. These columns possess the strongest adsorption strength of any PLOT column. USP Code: None. Phase: Aluminosilicate. Temp. Limits:. Subambient to 300 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 15 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| USP Type | None |
| Stationary Phase | Aluminosilicate |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | Subambient to 300°C (isothermal or programmed) |
| Temperature Range (Metric) | Subambient to 300°C |