missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Mobicap For Captair 481 Fume Hood

Description
- For use with Captair 481 Ductless Filtering Fume Hood
- Equipped with 4 wheels, 2 of which are locking
- Worktop required when purchasing a Mobicap
Specifications
Specifications
| For Use With (Equipment) | Captair 481 Ductless Filtering Fume Hood |
| Height (English) | 34.9 in. |
| Weight (English) | 78 lb. |
| Weight (Metric) | 35.4 Kg |
| Length (English) | 49.6 in. |
| Height (Metric) | 886 mm |
| Includes | Mobicap, Hardware, Two Nylon Thumb Screws For Back Panel |
| Length (Metric) | 1260 mm |
| Product Type | Mobile Base |
| Voltage | 0/1 V |
| Show More |