missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Mobicap For Captair 391 Fume Hood
GREENER_CHOICE

Catalog No. 08444017
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444017 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444017 Supplier Erlab™ Supplier No. 391MOBI

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Metal rolling cart with wheels for 391 fume hood models.

  • For use with Captair 391 Ductless Filtering Fume Hood
  • Equipped with 4 wheels, 2 of which are locking
  • Worktop required when purchasing a Mobicap

Specifications

For Use With (Equipment) Captair 391 Ductless Filtering Fume Hood, CaptairFlow 391 Laminar Flow Hood, CaptairBio 391 PCR Workstation
Height (English) 34.9 in.
Weight (English) 62 lb.
Weight (Metric) 28.1 Kg
Length (English) 39.6 in.
Height (Metric) 886 mm
Includes Mobicap, Hardware, Two Nylon Thumb Screws For Back Panel
Length (Metric) 1005 mm
Product Type Mobile Base
Voltage 0/1 V
Material Stainless Steel (304)
Width (Metric) Cabinet 1005 mm
Depth (Metric) Cabinet 620 mm
Depth (English) Cabinet 24.4 in.
Width (English) Cabinet 39.6 in.
For Use With (Application) Supportive Fume Hood Base
Color White
Cut Style Press
Warranty One Year
Show More Show Less