missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Mitosis Model

Catalog No. S13524
Change view
Click to view available options
Quantity:
Eight separate models
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S13524 Eight separate models
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13524 Supplier Eisco™ Supplier No. EISZM0008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Individual models representing mitosis of general animal cell.

  • Eight separate models for each stage of mitosis
  • Brightly-colored chromosomes and centromeres to explain cell division steps
  • Large model

Specifications

Color Brightly Colored
Dimensions (L x W) 5.8 x 4 in. (each model)
Height (English) 6.7 in.
Height (Metric) 17 cm
Length (English) 9.4 in.
Length (Metric) 23.87 cm
Material ABS Plastic
Quantity Eight separate models
Weight (English) 5.5 lb.
Weight (Metric) 2.49 kg
Width (English) 4.3 in.
Width (Metric) 10.92cm
Product Type Mitosis Model
Show More Show Less