missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minigrip™ UV Guard™ UV Protection Bags
Prevent light-sensitive products from deterioration
$150.26 - $1,031.65
Specifications
| Closure Type | Premium Zipper |
|---|---|
| Color | Amber |
| Material | Polyethylene |
| Thickness (English) | 3 mil |
| Product Type | UV Protection Bag |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
22311207
|
Minigrip™
MGUV3P0203 |
2 x 3 in. (5.08 x 7.62cm) |
Case of 1000 Each for $150.26
|
|
|||||
|
22311212
|
Minigrip™
MGUV3P0608 |
6 x 8 in. (15.24 x 20.32cm) |
Case of 1000 Each for $451.35
|
|
|||||
|
22311210
|
Minigrip™
MGUV3P0406 |
4 x 6 in. (10.16 x 15.24cm) |
Case of 1000 Each for $160.65
|
|
|||||
|
22311215
|
Minigrip™
MGUV3P1212 |
12 x 12 in. (30.48 x 30.48cm) |
Case of 500 Each for $1,031.65
|
|
|||||
Description
- Amber
- With Color Line™ and premium zipper
- Film contains UV blocker
- Thickness of 3 mil
- Available in different sizes
Compliance
USP XXII and USP XXIII procedure 66.1.
Specifications
| Premium Zipper | |
| Polyethylene | |
| UV Protection Bag |
| Amber | |
| 3 mil |