missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Miniature Pliers
Designed for handling very small items
$129.94 - $141.66
Specifications
| Grade | Fine Precision |
|---|---|
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Material | Stainless Steel |
| Jaw Type | Smooth |
| Catalog Number | Mfr. No. | Tip Style | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tip Style | Price | Quantity & Availability | |||||
|
17467374
|
Excelta™
382 |
Straight Tip Chain Nose |
Each for $141.66
|
|
|||||
|
17467375
|
Excelta™
383 |
Straight Tip Needle Nose |
Each for $133.03
|
|
|||||
|
17467377
|
Excelta™
XLT385 |
Micro Round Nose |
Each for $129.94
|
|
|||||
|
17467376
|
Excelta™
384 |
Angulated Tip Needle Nose |
Each for $141.66
|
|
|||||
Description
- Close with little pressure between thumb and forefinger
- Fine precision
- Stainless-steel
- Overall Length: 3 in.
- Jaw Length: 0.25 in.
Specifications
| Fine Precision | |
| 7.62 cm | |
| Smooth |
| 3 in. | |
| Stainless Steel | |
| 0.63 cm |