missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Miniature Pliers
Designed for handling very small items
Supplier: Excelta™ 383
Description
- Close with little pressure between thumb and forefinger
- Fine precision
- Stainless-steel
- Overall Length: 3 in.
- Jaw Length: 0.25 in.
Chemical Identifiers
| Fine Precision | |
| 7.62 cm | |
| Smooth |
| 3 in. | |
| Stainless Steel | |
| 0.63 cm |
Specifications
| Fine Precision | |
| 7.62 cm | |
| Smooth | |
| Straight Tip Needle Nose |
| 3 in. | |
| Stainless Steel | |
| 0.63 cm |