missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Miniature Pliers

Catalog No. 17467376
Change view
Click to view available options
Tip Style:
Angulated Tip Needle Nose
Micro Round Nose
Straight Tip Chain Nose
Straight Tip Needle Nose
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
17467376 Angulated Tip Needle Nose
17467374 Straight Tip Chain Nose
17467375 Straight Tip Needle Nose
17467377 Micro Round Nose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17467376 Supplier Excelta™ Supplier No. 384

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for handling very small items

  • Close with little pressure between thumb and forefinger
  • Fine precision
  • Stainless-steel
  • Overall Length: 3 in.
  • Jaw Length: 0.25 in.

Specifications

Grade Fine Precision
Length (English) 3 in.
Length (Metric) 7.62 cm
Material Stainless Steel
Jaw Type Smooth
Length (Metric) Jaw 0.63 cm
Tip Style Angulated Tip Needle Nose