missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Miniature Circuit Breaker Lockouts with Pin Out Standard

Catalog No. 19104239
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104239 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104239 Supplier Brady™ Supplier No. 90847

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brady™ Miniature Circuit Breaker Lockout Device: Miniature Circuit Breaker Lockouts are a safe and effective method for locking out miniature circuit breakers, commonly used in European and Asian equipment.

  • Miniature Circuit Breaker Lockouts require no tools for installation because the lockout is easily installed using the push button
  • Available for single and multi-pole breakers
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Lockout Device
Color Red
Material Fiberglass-reinforced Nylon
Certifications/Compliance OSHA 1910.147
Depth (English) 0.54 in.
Dimensions (D x W x H) 0.54 x 0.95 x 1.64 in.
Height (English) 1.64 in.
Lockout Type Pin In Standard
Quantity 1 Ea.
Width (English) 0.95 in.
Width (Metric) 101.6 mm
Show More Show Less