Learn More
Applied Biosystems™ MiniAmp™ Plus Thermal Cycler
The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.
Specifications
| Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
|---|---|
| High-throughput Compatibility | High-throughput Compatible |
| For Use With (Equipment) | Applied Biosystems GeneAmp plastics consumables |
| Reaction Speed | Fast, Standard |
| Dimensions | 15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm) |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
A37835
|
Applied Biosystems™
A37835 |
1 Instrument |
N/A
|
|
|||||
A38076
|
Applied Biosystems™
A38076 |
System + 1 yr REX ext warranty |
N/A
|
|
|||||
A38077
|
Applied Biosystems™
A38077 |
System + 3 yr REX ext warranty |
N/A
|
|
|||||
Description
The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab's basic thermal cycling needs. Innovations like a responsive color touch-screen and VeriFlex Blocks temperature-control technology enable simple, accurate optimization. The MiniAmp Plus Thermal Cycler can be accessed through Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.
Key features and benefits:
- VeriFlex Blocks—with three independent temperature zones for precise temperature control over your PCR optimization
- 5-inch intuitive color touch-screen—for easy programming and training of new users
- Small footprint—With dimensions of 19 cm wide and 39 cm deep, you can fit the MiniAmp Thermal Cycler almost anywhere. And because its airflow is front to back, you can set multiple units side by side to save valuable bench space.
- WiFi-enabled and accessible by Thermo Fisher Connect—giving you the freedom to design and securely upload your methods from any mobile device or desktop computer
Applied Biosystems PCR plastics
Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match please visit our Plastics Selection Guide.
Specifications
| ±0.25°C (35°C to 99.9°C) | |
| Applied Biosystems GeneAmp plastics consumables | |
| 15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm) | |
| 100/240 V | |
| Thermal Cycler | |
| USB, Wi-Fi, Ethernet | |
| 3.5°C/sec. (Block), 2.7°C/sec. (Sample) | |
| 96-well, 3-Zone VeriFlex Block |
| High-throughput Compatible | |
| Fast, Standard | |
| 96-well, 0.2 mL | |
| 5 in. Color TFT LCD Touchscreen | |
| 0°C to 100°C | |
| 500 W | |
| 13 lb. (5.9 kg) |
For Research Use Only. Not for use in diagnostic procedures.