missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MiniAmp™ Plus Thermal Cycler

The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.

Supplier:  Applied Biosystems™ A38076

Encompass

 View more versions of this product

Catalog No. A38076


Only null left

Includes: Thermal Cycler plus 1 yr. extended warranty

Description

Description

The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab's basic thermal cycling needs. Innovations like a responsive color touch-screen and VeriFlex Blocks temperature-control technology enable simple, accurate optimization. The MiniAmp Plus Thermal Cycler can be accessed through Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.

Key features and benefits:

  • VeriFlex Blocks—with three independent temperature zones for precise temperature control over your PCR optimization
  • 5-inch intuitive color touch-screen—for easy programming and training of new users
  • Small footprint—With dimensions of 19 cm wide and 39 cm deep, you can fit the MiniAmp Thermal Cycler almost anywhere. And because its airflow is front to back, you can set multiple units side by side to save valuable bench space.
  • WiFi-enabled and accessible by Thermo Fisher Connect—giving you the freedom to design and securely upload your methods from any mobile device or desktop computer

Applied Biosystems PCR plastics

Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match please visit our Plastics Selection Guide.

Specifications

Chemical Identifiers

±0.25°C (35°C to 99.9°C)
Applied Biosystems GeneAmp plastics consumables
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
100/240 V
Thermal Cycler
USB, Wi-Fi, Ethernet
3.5°C/sec. (Block), 2.7°C/sec. (Sample)
96-well, 3-Zone VeriFlex Block
High-throughput Compatible
Fast, Standard
96-well, 0.2 mL
5 in. Color TFT LCD Touchscreen
0°C to 100°C
500 W
13 lb. (5.9 kg)

Specifications

±0.25°C (35°C to 99.9°C)
High-throughput Compatible
<0.5°C (30 sec. after reaching 95°C)
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
100/240 V
5 in. Color TFT LCD Touchscreen
3 years of total service coverage with instrument rapid exchange
PCR
500 W
>1000
13 lb. (5.9 kg)
MiniAmp Thermal Cycler including country-specific power cord

Applied Biosystems GeneAmp plastics consumables
Fast, Standard
96-well, 0.2 mL
Applied Biosystems
Thermal Cycler
0°C to 100°C
USB, Wi-Fi, Ethernet
3.5°C/sec. (Block), 2.7°C/sec. (Sample)
System + 1 yr REX ext warranty
96-well, 3-Zone VeriFlex Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.