missing translation for 'onlineSavingsMsg'
Learn More

Mopec Mini Section Dryer Rack Holder

Catalog No. 22445469
Change view
Click to view available options
Product Type:
Microscope Slide Dryer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22445469 Microscope Slide Dryer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445469 Supplier Mopec Supplier No. BK700R

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Mini Section Dryer is designed to efficiently and rapidly blow temperature-controlled air through the base of the instrument to dry specimens without the risk of overheating. Through this process, drying times are dramatically reduced by 75% compared to conventional drying ovens.

  • Fan-assisted heating dramatically reduces drying time
  • Designed to take up minimal bench-top space
  • Digital temperature control
  • Rapid heating system ensures system is ready to use in less time
  • Anti-microbial coating to help prevent bacteria and virus growth
  • Rack Holder holds 4 slide racks and works in conjunction with the timer unit

Specifications

Product Type Microscope Slide Dryer
Material Stainless Steel
Media Capacity 1 x 4
Color Silver
Includes Rack
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Width (English) 2 in.
Width (Metric) 5.1 cm
Show More Show Less