missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Milli-Q™ Water Purification System

Catalog No. ZIQ7005T0
Change view
Click to view available options
Flow Rate:
Type II: 3 L/hr.; Type I: up to 2 L/min.
Up to 2 L/min.
Model:
IQ 7003
IQ 7005
IQ 7010
IQ 7015
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Model
ZIQ7005T0 Type II: 3 L/hr.; Type I: up to 2 L/min. IQ 7005
ZIQ7010T0 Up to 2 L/min. IQ 7010
ZIQ7015T0 Up to 2 L/min. IQ 7015
ZIQ7003T0 Type II: 3 L/hr.; Type I: up to 2 L/min. IQ 7003
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. ZIQ7005T0 Supplier MilliporeSigma™ Supplier No. ZIQ7005T0C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Milli-Q™ IQ 7003/05/10/15 Water Purification Systems are integrated ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly.

  • Made-to-measure dispensing
  • Choose the speed needed: From drop-by-drop to up to 2 L/min
  • Precision filling: Avoid intermediary containers with Assisted Dispense mode on the Q-POD™ unit for a drop-by-drop finish
  • Walk-away filling: Program the final volume and continue working with Volumetric Dispense mode
  • Twist the dispense wheel, tap the touchscreen menu to set the volume or speed, or try the foot pedal option 
    for hands-free filling
  • Monitor continuously: Key quality parameters are always visible onscreen during dispensing for full confidence in water quality
  • Choose from a wide range of application POD-Paks for water quality adapted to specific needs
  • Smartphone-like touchscreens allow intuitive use, even while wearing gloves
  • Program the interface to personalize for th specific needs of each lab
  • Easily create individual reports and dispense reports, determine average water quality over a specific time range, and even allocate costs for shared resources
  • Rapidly retrieve data:  View data directly onscreen or export it via a convenient USB port located on each POD
  • Scan a report's QR code to easily send the pdf
  • Onscreen, graphic instructions guide users through consumable changes and help manage alerts and alarms

DIGITAL SERVICES SIMPLIFY SYSTEM CARE AND ASSURE PRODUCTIVITY

MyMilli-Q™ Remote Care is a unique online monitoring and service feature that provides:

  • Remote access to your system and its data
  • Automatic notifications, by email or SMS, in case of an alert or alarm
  • Faster service with remote diagnostics and repair possible
  • Simplified data management and advanced traceability that eases audit and accreditation processes

Specifications

Bacterial Content <0.01 CFU/mL (with Millipak or Biopak point-of-use filters)
Feed Water Monitoring Type II: 5 L/hr.; Type I: up to 2 L/min.
Feedwater Source Potable Tap
Flow Rate Type II: 3 L/hr.; Type I: up to 2 L/min.
Product Water Type Potable Tap
Resistivity Pure Water: >5 Moh.cm; Ultrapure Water: 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring Ultrapure water: ≤2 ppb (in the appropriate operating conditions) Pure water: ≤5 ppb
For Use With (Equipment) Milli-Q™ IQ 7005 Water Purification System
Includes A specific country box with the user manual in local language and a power cord adapted to the local electrical network needs to be ordered additionally to this catalog number.
Model IQ 7005
Length (Metric) 49.8 cm
Width (Metric) 31.5 cm
Height (Metric) 49.8 cm
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Daily Output 100 L
Product Type Milli-Q IQ 7005 Water Purification System
Show More Show Less

Declaration of CE and cUL Conformity: The Milli-Q™ IQ 7003, IQ 7005, IQ 7010 and IQ 7015 systems have been tested by an independent and accredited company for compliance with CE directives related to safety and electromagnetic compatibility. The report can be consulted on demand. In addition, the system is built using components and practices recommended by UL and has been cUL marked. The registration can be verified on the UL web site