Learn More
MilliporeSigma™ Milli-Q™ Water Purification Kit
The IQ 7003/05/10/15 Water Purification Systems are integrated, ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly.
$2,658.22
Spécifications
| Flow Rate | 2 L/min |
|---|---|
| Material | Plastic |
| Purification Method | Ion Exchange, Activated Carbon, Reverse Osmosis |
| Resin Type | Activated Carbon and Ion Exchangers |
| Voltage | 100/240 V ±10% |
| Numéro de catalogue | Numéro du manufacturier. | For Use With (Equipment) | Feedwater Source | Includes | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | For Use With (Equipment) | Feedwater Source | Includes | Prix | Quantity & Availability | |||
|
IPAKKITA1
|
MilliporeSigma™
IPAKKITA1 |
Milli-Q™ IQ/EQ 7000 Systems | Pretreated | IPAK Meta and IPAK Quanta Cartridges |
chaque for $2,658.22
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
Milli-Q™ IQ 7003/05/10/15 Water Purification Systems are integrated, ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly. Avoid intermediary containers with Assisted Dispense mode on the Q-POD™ unit for a drop-by-drop finish, choosing your speed up to 2 L/min. Choose from a wide range of application POD-Paks for water quality adapted to specific needs. Key quality parameters are always visible onscreen during dispensing for full confidence in water quality.
- Program the final volume and continue working with Volumetric Dispense mode
- Dispense wheel, touchscreen menu, or foot pedal dispensing options
- Smartphone-like touchscreens allow intuitive use, even while wearing gloves
- Program the interface to personalize for specific needs of each lab
- Easily create individual and dispense reports, determine average water quality over a specific time range, and even allocate costs for shared resources
- View data directly onscreen or export it via convenient USB port located on each POD
- Scan report's QR code to easily send the pdf
- Onscreen, graphic instructions guide users through consumable changes and help manage alerts and alarms
Spécifications
| 2 L/min | |
| Ion Exchange, Activated Carbon, Reverse Osmosis | |
| 100/240 V ±10% |
| Plastic | |
| Activated Carbon and Ion Exchangers |
Declaration of CE and cUL Conformity: The Milli-Q™ IQ 7003, IQ 7005, IQ 7010 and IQ 7015 systems have been tested by an independent and accredited company for compliance with CE directives related to safety and electromagnetic compatibility. The report can be consulted on demand. In addition, the system is built using components and practices recommended by UL and has been cUL marked. The registration can be verified on the UL web site