missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab™ Millennia™ 2000 Adhesion Microscope Slides
Description
- Recommended for use in IHC, special staining and routine histology
- Hydrophilic surface provides strong tissue adhesion properties
- Compatible with thermal transfer printers
Spécifications
Spécifications
| Length (Metric) | 75 mm |
| Type | Adhesion Slide |
| Material | High Quality Glass |
| Sterility | Non-sterile |
| Precleaned | Yes |
| Edges | 45°, Ground |
| Width (Metric) | 25 mm |
| No. per Case | 1000 Cs. |
| No. per Pack | 100 Pk. |
| Thickness (Metric) | 1 mm |
| Afficher plus de résultats |