missing translation for 'onlineSavingsMsg'
Learn More

StatLab™ Millennia™ 1000 Adhesion Microsope Slides

Numéro de catalogue. STLM1000Y90
Change view
Click to view available options
Corner Style:
45°
90°
Color:
Blue
Green
Pink
White
Yellow
Edges:
45°, Ground
90°, Ground
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Corner Style Color Edges
STLM1000Y90 90° Yellow 90°, Ground
STLM1000W 45° White 45°, Ground
STLM1000W90 90° White 90°, Ground
STLM1000B 45° Blue 45°, Ground
STLM1000B90 90° Blue 90°, Ground
STLM1000G 45° Green 45°, Ground
STLM1000G90 90° Green 90°, Ground
STLM1000P 45° Pink 45°, Ground
STLM1000P90 90° Pink 90°, Ground
STLM1000Y 45° Yellow 45°, Ground
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Numéro de catalogue. STLM1000Y90 Fournisseur StatLab™ Code fournisseur M1000Y/90
Il en reste null

Strong adhesive slides with a hydrophobic surface for use with special stains, routine histology and frozen sections.

These slides are designed for special staining, routine histology and frozen sections.

  • Hydrophobic surface provides strong tissue adhesion properties
  • Compatible with thermal transfer printers
  • Available in both 90 and 45° clipped corners

Spécifications

Length (Metric) 75 mm
Thickness (Metric) 1 mm
Frosted 1 End, 1 Side
No. per Pack 100 Pk.
Precleaned Yes
Material High Quality Glass
Type Adhesion Slide
Sterility Non-sterile
Edges 90°, Ground
Width (Metric) 25 mm
No. per Case 1000 Cs.
Color Yellow
Corner Style 90°
For Use With (Application) Special Stains, Frozen Sections, Routine Histology
Writing Surface 20 x 25 mm
Dimensions (L x W) 75 x 25 mm
Afficher plus de résultats Afficher moins de résultats