Learn More
Fisherbrand™ Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets

Intended uses: cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
Supplier: Fisherbrand™ FISHC1
Comprend: Template for printing instructions.
Description
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to 121°C (-321° to 250°F)
- No need to self-laminate
- Thinner labels allow tubes to fit in most storage systems
- Available in a full range of colors and sizes
- Guaranteed not to fall off under normal use (provided user instructions are followed)
- Also offered in rolls (see Cat. Nos. 15-910 and 15-920 Series)
Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications
Identifiants chimiques
| Cryogenic Label | |
| Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications | |
| -321 to 250°F | |
| -196°C to +121°C |
Spécifications
| White | |
| Cryogenic Label | |
| 1.5 to 2 mL tubes | |
| 1700/Pk. | |
| 1.2 x 3.1 cm | |
| -196°C to +121°C |
| Label | |
| Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications | |
| Template for printing instructions | |
| 0.5 x 1.25 in. | |
| -321 to 250°F | |
| 0.5 in. x 1.25 in. |