missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Microtube Rack

Catalog No. 01922135
Change view
Click to view available options
Holds:
Microtubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01922135 Microtubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01922135 Supplier OHAUS™ Supplier No. 30400114

OHAUS™ Microtube Rack designed to securely hold tubes in place.

  • Constructed of stainless steel
  • For use with microtubes of various sizes

Specifications

Description Micro Tube Rack
Autoclavable Autoclavable
Color Blue
Holds Microtubes
Material PVC-coated Steel
Positions 70
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W) 12.70 cm x 17.80 cm
Dimensions (L x W x H) 12.7 x 17.8 x 4.3 cm
Length (Metric) 12.70 cm
Length (English) 5.00 in.
Width (English) 7.00 in.
Height (English) 1.70 in.
Depth (English) 5.00 in.
Depth (Metric) 12.70 cm
Product Type Microtube Rack
Shelves None
Height (Metric) 4.300 cm
Array 10 x 7
Width (Metric) 17.80 cm
Show More Show Less