missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microtip for use with 500 and 700 watt Sonic Dismembrators

Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).

Supplier:  Fisherbrand™ FB4418

 View more versions of this product

Catalog No. FB4418

Only null left

Requires : Cat. No. FB4220

Description

Description

These Fisher Scientific™ Probes are designed for use with Model 505 and Model 705 Sonic Dismembrators.

  • 1/8 in. Microtip Probe for Model 505/705 Sonic Dismembrator
  • For processing 0.5 to 15mL volumes
  • Requires #4220 (1/2 in. Replaceable tip probe)
Specifications

Specifications

Microtip Probe
0.5 to 15 mL
1/8 in.
3 mm
Probe
380 μm maximum
0.12 in.
0.3 cm
0.5 in. probe (#4220) for Model 505 and 705 sonic dismembrator
1 probe
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions