missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microscope Slide Box

Description
- The hinged lid is held securely closed by a latch lock
- Stacking feet maximize stability
- There is no liner
- Each slide box contains a slide Identification card
Spécifications
Spécifications
| Type | Slide Box |
| Slide Capacity | 100 |
| Closure Type | Latch Lock |
| Color | White |
| Device Holds | 100 Slides |
| Dimensions (L x W x H) | 210 x 169 x 37 mm |
| For Use With (Application) | Safely storing or transporting microscope slides |
| For Use With (Equipment) | Standard 25 x 75 mm (1 x 3 in.) Microscope Slides |
| Includes | Slide Identification Card |
| Material | Polypropylene |
| Afficher plus de résultats |