missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plain Glass Microscope Slide, 75 x 25 mm, 50/Pk.

Catalog No. S13943
Change view
Click to view available options
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S13943 Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13943 Supplier Eisco™ Supplier No. BI0082
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Versatile, high-quality plain glass slides for microscopy applications.

  • Made from clear, flat glass with ground and polished edges
  • Size: 75 x 25 mm
  • Thickness: 1.1 - 1.2 mm
  • Pack of 50 slides
  • Coverslips not included

Specifications

Length (Metric) 75 mm
Well Count 0
Frosted Not Frosted
Edges Ground, Polished
Precleaned Yes
Sterility Non-sterile
Material Glass
Type Plain Microscope Slide
Thickness (Metric) 1.1 mm
Width (Metric) 25 mm
Color Clear
Height (Metric) 1.1 mm
Quantity 50/Pk.
Dimensions (L x W) 75 x 25 mm
Show More Show Less