missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Tape Dispensers

Catalog No. 19041780B
Change view
Click to view available options
Product Type:
Tape Dispenser
Tape Dispenser with Weighted Bottom
Width (English):
3.25 in.
5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Width (English)
19041780B Tape Dispenser with Weighted Bottom 5 in.
19041780A Tape Dispenser 3.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19041780B Supplier Micronova™ Supplier No. P52W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A coated steel and plastic tape dispenser with 2-inch capacity and an optional weighted base that is designed to hold Micronova 3-inch core tape rolls.

Micronova Tape Dispensers, For Use With: Film-backed or Paper tapes, Quantity: Each, Recommended Applications: Safety, Width: 2 in.

The Micronova Tape Dispenser is a combination of coated steel and plastic with a 2-inch width. Available with or without a weighted base. Designed for use with all Micronova 3-inch core tapes.

  • Coated steel and plastic tape dispenser
  • 2-inch capacity
  • Holds tapes with 3 inch cores
  • Designed for use with Micronova tapes
  • Optional weighted base

Specifications

Product Type Tape Dispenser with Weighted Bottom
Color Beige
Width (English) 5 in.
Material Plastic
For Use With (Application) Film-backed or Paper tapes
Sterility Non-sterile