missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Cleanroom Mop Adapter

Flat head, cleanroom mop adapters that feature a unique 360° swivel joint that can be locked at 180°, for the ultimate ease and control of flat surface cleaning. Available electropolished stainless steel or polypropylene mop frame.

$151.03 - $531.83

Specifications

Head Type 360 Swivel
Sterility Non-sterile
Autoclavable Autoclavable
Height (Metric) 7.62 cm
Width (Metric) 10.2 cm
View More Specs

Requires: Slip covers and extendible or standard stainless-steel handle (sold separately).


Products 8
Catalog Number Mfr. No. Material Product Type Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Material Product Type Length (English) Price Quantity & Availability  
19116731
View Documents Promotion Details
Micronova™
QSSL14
Electropolished Stainless Steel (304), Polyketone Adapter, ACME Threaded Handle Attachment 14 in.
Each for $442.91
Only null left
 
19116710
View Documents Promotion Details
Micronova™
QSSL18
Electropolished Stainless Steel (304), Polyketone Adapter, ACME Threaded Handle Attachment 18 in.
Each for $531.83
Only null left
 
19263611
View Documents Promotion Details
Micronova™
QPSL09
Polypropylene Adapter, ACME Threaded Handle Attachment 9 in.
Each for $152.36
Only null left
 
19035241
View Documents Promotion Details
Micronova™
QPSL14
Polypropylene Adapter, ACME Threaded Handle Attachment 14 in.
Each for $151.03
Only null left
 
19035240
View Documents Promotion Details
Micronova™
QPSL18
Polypropylene Mop Frame 18 in.
Each for $165.66
Only null left
 
19041776
Accessories View Documents Promotion Details
Micronova™
QDSL09
Stainless Steel (304), Polyketone Mop Adapter 9 in.
Each for $423.59
Case of 6 Each for $2,541.54
Only null left
 
19041768A
View Documents Promotion Details
Micronova™
QDSL14
Stainless Steel (304) Mop Adapter 14 in.
Each for $482.97
Case of 6 Each for $2,897.82
Only null left
 
19041768B
View Documents Promotion Details
Micronova™
QDSL18
Stainless Steel (304), Polyketone Mop Adapter 18 in.
Each for $502.26
Case of 6 Each for $3,013.56
Only null left
 
Description

Description

For floor and wall cleaning

The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.

  • Flat head mop adapters with 360° plastic swivel joints
  • Joint can lock at 180° for more control
  • Available with 304 electropolished stainless steel or polypropylene frames
  • For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
  • Adapters fit in the SlimLine and SlimT bucket systems
  • QDSL - stainless steel frame for use with SSU series stainless steel handles
  • QPSL - polypropylene frame for use with STA series plastic handles
  • QSSL - stainless steel frame for use with STA or ALUMEH series handles
  • Available from 9 to 18-inch lengths
  • Autoclavable
Specifications

Specifications

360 Swivel
Autoclavable
10.2 cm
Chemicals
1 Ea.
No
Non-sterile
7.62 cm
4 in.
Reusable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Videos
SDS
Documents

Documents