missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Cleanroom Mop Adapter

Flat head, cleanroom mop adapters that feature a unique 360° swivel joint that can be locked at 180°, for the ultimate ease and control of flat surface cleaning. Available electropolished stainless steel or polypropylene mop frame.

Supplier:  Micronova™ QSSL18

 View more versions of this product

Catalog No. 19116710


Only null left

Requires : Slip covers and extendible or standard stainless-steel handle (sold separately).

Description

Description

For floor and wall cleaning

The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.

  • Flat head mop adapters with 360° plastic swivel joints
  • Joint can lock at 180° for more control
  • Available with 304 electropolished stainless steel or polypropylene frames
  • For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
  • Adapters fit in the SlimLine and SlimT bucket systems
  • QDSL - stainless steel frame for use with SSU series stainless steel handles
  • QPSL - polypropylene frame for use with STA series plastic handles
  • QSSL - stainless steel frame for use with STA or ALUMEH series handles
  • Available from 9 to 18-inch lengths
  • Autoclavable
Specifications

Chemical Identifiers

360 Swivel
Autoclavable
10.2 cm
Chemicals
1 Ea.
No
Non-sterile
7.62 cm
4 in.
Reusable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage

Specifications

4 x 8 in. (10 x 45.7 cm)
Adapter, ACME Threaded Handle Attachment
Gray
Non-sterile
Autoclavable
3 in
4 in.
Reusable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Cleaning and Sanitizing Cleanroom and Controlled Environments Floors, Walls
No
Gray
360 Swivel
18 in.
45.7 cm
7.62 cm
10.2 cm
Chemicals
1 Ea.
SlimLine, FlatMop, SnapMop, PocketMop, or NovaSnap Flat Head Mop Covers and Handles with threaded tips such as STA series plastic handles or ALUMEH aluminum handles
Certificate of Conformance, ISO 9001 Certified Facility
Electropolished Stainless Steel (304), Polyketone
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions