missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Cleanroom Mop Adapter

Flat head, cleanroom mop adapters that feature a unique 360° swivel joint that can be locked at 180°, for the ultimate ease and control of flat surface cleaning. Available electropolished stainless steel or polypropylene mop frame.

Supplier:  Micronova™ QDSL09

 View more versions of this product

Catalog No. 19041776



Only null left

Requires : Slip covers and extendible or standard stainless-steel handle (sold separately).

Description

Description

For floor and wall cleaning

The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.

  • Flat head mop adapters with 360° plastic swivel joints
  • Joint can lock at 180° for more control
  • Available with 304 electropolished stainless steel or polypropylene frames
  • For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
  • Adapters fit in the SlimLine and SlimT bucket systems
  • QDSL - stainless steel frame for use with SSU series stainless steel handles
  • QPSL - polypropylene frame for use with STA series plastic handles
  • QSSL - stainless steel frame for use with STA or ALUMEH series handles
  • Available from 9 to 18-inch lengths
  • Autoclavable
Specifications

Chemical Identifiers

360 Swivel
Autoclavable
10.2 cm
Chemicals
1 Ea.
No
Non-sterile
7.62 cm
4 in.
Reusable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage

Specifications

4 x 9 in. (10 x 22.86 cm)
Mop Adapter
Gray
Non-sterile
Autoclavable
3 in.
4 in.
Reusable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Cleaning and Sanitizing Cleanroom and Controlled Environments Floors, Walls
No
White
360 Swivel
9 in.
22.9 cm
7.62 cm
10.2 cm
Chemicals
1 Ea.
Snapmop or Pocketmop covers and SSU series handles
Certificate of Conformance, ISO 9001 Certified Facility
Stainless Steel (304), Polyketone
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions