Learn More
Micronova™ SlimLine™ Cleanroom Mop Adapter
Flat head, cleanroom mop adapters that feature a unique 360° swivel joint that can be locked at 180°, for the ultimate ease and control of flat surface cleaning. Available electropolished stainless steel or polypropylene mop frame.
Supplier: Micronova™ QDSL18
Requires : Slip covers and extendible or standard stainless-steel handle (sold separately).
Description
For floor and wall cleaning
The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.
- Flat head mop adapters with 360° plastic swivel joints
- Joint can lock at 180° for more control
- Available with 304 electropolished stainless steel or polypropylene frames
- For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
- Adapters fit in the SlimLine and SlimT bucket systems
- QDSL - stainless steel frame for use with SSU series stainless steel handles
- QPSL - polypropylene frame for use with STA series plastic handles
- QSSL - stainless steel frame for use with STA or ALUMEH series handles
- Available from 9 to 18-inch lengths
- Autoclavable
Chemical Identifiers
| 360 Swivel | |
| Autoclavable | |
| 10.2 cm | |
| Chemicals | |
| 1 Ea. | |
| No |
| Non-sterile | |
| 7.62 cm | |
| 4 in. | |
| Reusable | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
Specifications
| 4 x 18 in. (10 x 45.7 cm) | |
| Mop Adapter | |
| Gray | |
| Non-sterile | |
| Autoclavable | |
| 3 in. | |
| 4 in. | |
| Reusable | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| Cleaning and Sanitizing Cleanroom and Controlled Environments Floors, Walls | |
| No |
| White | |
| 360 Swivel | |
| 18 in. | |
| 45.7 cm | |
| 7.62 cm | |
| 10.2 cm | |
| Chemicals | |
| 1 Ea. | |
| Snapmop or Pocketmop covers and SSU series handles | |
| Certificate of Conformance, ISO 9001 Certified Facility | |
| Stainless Steel (304), Polyketone |