missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ CR100 PC™ Cleanroom Tape—Yellow
Ensures clean peel from wafer cartridges and most cleanroom work surfaces. CR100PC™ Cleanroom Tape— Yellow is extremely conformable, making it ideal for taping and sealing curved and irregular surfaces. Matte finish can be written on with a cleanroom pen.
$1,106.60 - $3,475.59
Specifications
| Certifications/Compliance | PPP-T-66E, CID A-A 1689A |
|---|---|
| Adhesive Type | Repositionable Rubber |
| Coating | Vinyl |
| Color | Yellow |
| Finish | Matte |
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|
19035331N
|
Micronova™
CR100PC14YE |
0.25 in. |
Case of 144 Each for $3,475.59
|
|
|||||
|
19035335N
|
Micronova™
CR100PC1YE |
1 in. |
Case of 36 Each for $1,106.60
|
|
|||||
|
19035334N
|
Micronova™
CR100PC34YE |
0.75 in. |
Case of 48 Each for $1,427.40
|
|
|||||
|
19035337N
|
Micronova™
CR100PC2YE |
2 in. |
Case of 24 Each for $1,107.12
|
|
|||||
Description
- Constructed of vinyl with synthetic rubber adhesive
- Designed for use in areas where ultraclean tape is not required
- Forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue when removed
- Processed in a controlled environment
- Wound on plastic core and sleeve-bagged
- Individually packaged in polyethylene bag
Specifications
| PPP-T-66E, CID A-A 1689A | |
| Vinyl | |
| Matte | |
| Vinyl, Synthetic Rubber | |
| Sealing, color coding, labeling, batching | |
| 36 yd. |
| Repositionable Rubber | |
| Yellow | |
| Tape | |
| Non-sterile | |
| 1 Ea. | |
| 33 m |