missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ CR100 PC™ Cleanroom Tape—Yellow

Ensures clean peel from wafer cartridges and most cleanroom work surfaces. CR100PC™ Cleanroom Tape— Yellow is extremely conformable, making it ideal for taping and sealing curved and irregular surfaces. Matte finish can be written on with a cleanroom pen.

Supplier:  Micronova™ CR100PC1YE

 View more versions of this product

Catalog No. 19035335N


Only null left

Description

Description

  • Constructed of vinyl with synthetic rubber adhesive
  • Designed for use in areas where ultraclean tape is not required
  • Forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue when removed
  • Processed in a controlled environment
  • Wound on plastic core and sleeve-bagged
  • Individually packaged in polyethylene bag
Specifications

Chemical Identifiers

PPP-T-66E, CID A-A 1689A
Vinyl
Matte
Vinyl, Synthetic Rubber
Sealing, color coding, labeling, batching
36 yd.
Repositionable Rubber
Yellow
Tape
Non-sterile
1 Ea.
33 m

Specifications

PPP-T-66E, CID A-A 1689A
Vinyl
Matte
Vinyl, Synthetic Rubber
Non-sterile
1 Ea.
36 yd.
1 in.
Repositionable Rubber
Yellow
Tape
Cleanroom Tape
Sealing, color coding, labeling, batching
36 yd. x 1 in.
33 m
25.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions