missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carson™ MicroMini™ 20X LED and UV Lighted Pocket Microscope
LED Lighted pocket microscope used to explore things up close.
Supplier: Carson™ MM280G
Comprend: UV Light and 3 G12 Batteries
Description
- 20X power LED, UV lighted pocket microscope with built-in keychain
- Compact, lightweight portable design
- Built-in UV light, stand alone UV flashlight
- Sharp, precise crystal clear optics
Warranty
Limited Lifetime
Identifiants chimiques
| Pocket Microscope | |
| 20X |
Spécifications
| LED and UV | |
| Pocket Microscope | |
| Keychain | |
| 1.6 in. | |
| 20X | |
| Optical | |
| 4.06 cm | |
| 0.1 lb. | |
| 4.06 x 4.06 x 2.2 cm |
| MM-280G (Color: Green) | |
| 2.2 cm | |
| 0.9 in. | |
| 2.2 cm | |
| Field Study | |
| 1.6 in. | |
| Acrylic | |
| 45.3 g | |
| 1 Year |