missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Polypropylene Autosampler Vials

Catalog No. 15111464
Change view
Click to view available options
Volume (Metric):
300 μL
1 mL
Color:
Amber
Clear
No. per Pack:
100
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color No. per Pack
15111464 1 mL Amber 100
15111327 300 μL Clear 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15111464 Supplier DWK Life Sciences Supplier No. 0923001000

MicroLiter 9 mm autosampler polypropylene screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.

Performance equal to an 11 mm crimp-top vial. Inserts available.

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 1 mL
No. per Pack 100
Product Line MicroLiter
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm