missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials
MicroLiter 9 mm autosampler screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass (Type 1) |
| Material (Coating) | Untreated |
| No. per Pack | 100 |
| Product Line | MicroLiter |
Includes: Vials only. (Caps are sold separately.)
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Marking Spot | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Marking Spot | Price | Quantity & Availability | |||
|
15111128
|
DWK Life Sciences
091000 |
2 mL | Clear | No |
N/A
|
|
|||
|
15111224
|
DWK Life Sciences
091200 |
2 mL | Clear | Yes |
N/A
|
|
|||
|
15111335
|
DWK Life Sciences
091400 |
1.8 mL | Clear | No |
N/A
|
|
|||
|
15111368
|
DWK Life Sciences
092200 |
2 mL | Amber | Yes |
N/A
|
|
|||
|
15111467
|
DWK Life Sciences
093200 |
1.8 mL | Amber | Yes |
N/A
|
|
|||
Description
Performance equal to an 11 mm crimp-top vial. Inserts available.Specifications
| 12 mm | |
| Untreated | |
| MicroLiter | |
| 32 mm |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 9 mm |