missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials
Description
Includes
Vials only. (Caps are sold separately.)
Performance equal to an 11 mm crimp-top vial. Inserts available.
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 1.8 mL |
| Material (Coating) | Untreated |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Closure Size | 9 mm |
| Marking Spot | Yes |
| For Use With (Equipment) | 9 mm Screw Thread Caps - MicroLiter |
| Show More |