missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials

Catalog No. 15111128
Change view
Click to view available options
Volume (Metric):
1.8 mL
2 mL
Color:
Amber
Clear
Marking Spot:
No
Yes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Marking Spot
15111128 2 mL Clear No
15111224 2 mL Clear Yes
15111335 1.8 mL Clear No
15111368 2 mL Amber Yes
15111467 1.8 mL Amber Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15111128 Supplier DWK Life Sciences Supplier No. 091000

Includes

Vials only. (Caps are sold separately.)

MicroLiter 9 mm autosampler screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.

Performance equal to an 11 mm crimp-top vial. Inserts available.

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 2 mL
Material (Coating) Untreated
No. per Pack 100
Product Line MicroLiter
Closure Size 9 mm
Marking Spot No
For Use With (Equipment) 9 mm Screw Thread Caps - MicroLiter
Height (Metric) 32 mm
Show More Show Less