missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone Septa
Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
$150.31 - $215.45
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| Catalog Number | Mfr. No. | Marking Spot | Closure Color | Pre-slit | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Marking Spot | Closure Color | Pre-slit | Price | Quantity & Availability | |||
|
15111184
|
DWK Life Sciences
091030B |
No | Blue | No |
Pack of 100 Each for $150.31
|
|
|||
|
15111186
|
DWK Life Sciences
091030G |
No | Green | No |
Pack of 100 Each for $150.31
|
|
|||
|
15111188
|
DWK Life Sciences
091030K |
No | Black | No |
Pack of 100 Each for $150.31
|
|
|||
|
15111192
|
DWK Life Sciences
091030R |
No | Red | No |
Pack of 100 Each for $150.31
|
|
|||
|
15111197
|
DWK Life Sciences
091035B |
No | Blue | Yes |
Pack of 100 Each for $210.35
|
|
|||
|
15111199
|
DWK Life Sciences
091035G |
No | Green | Yes |
Pack of 100 Each for $210.35
|
|
|||
|
15111304
|
DWK Life Sciences
091235N |
Yes | Natural | Yes |
Pack of 100 Each for $215.45
|
|
|||
|
15111306
|
DWK Life Sciences
091235R |
Yes | Red | Yes |
Pack of 100 Each for $215.45
|
|
|||
|
15111308
|
DWK Life Sciences
091235Y |
Yes | Yellow | Yes |
Pack of 100 Each for $215.45
|
|
|||
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| PTFE, Silicone | |
| Polypropylene | |
| 9 mm |
| 12 mm | |
| 2 mL | |
| 100 | |
| Screw Cap | |
| 32 mm |